Select Country and Language Europe, Middle East & Africa / English
Change Country
 | APPROVED MANUFACTURERS

APPROVED MANUFACTURERS | 22-50P EXCHANGE CABLE PE-38 TYPE/SOLID/AIRCORE/CALPETH FIG8 W/ 1/4" MESSENG

  • Anixter #E-005022AACF
AWG: 22
Approx. Wt. lb./1,000 ft. Alum. Shield: 478
Conductor/Pair Count: 50 PAIR
Gauge: 22 AWG (AMERICAN WIRE GAUGE)
Messenger Size (in.): 0.25
No. of Pairs: 50
Nom. O.D. (in.): 1.240
Sheath - Exchange: BARE CORRUGAT 8 MIL ALUM W/ .025 MESSENGER (FIG 8)
Specification - Exchange: REA, PE-38 AIR CORE FIGURE 8
Standard Reel Length (ft.): 5,000
Type: EXCHANGE CABLE
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items