| APPROVED MANUFACTURERS

APPROVED MANUFACTURERS | 24-300P EXCHANGE CABLE PE-89 FOAM SKIN/FILLED CORE/CACSP RODENT RESISTANT

  • Anixter #E-030024DFO
AWG: 24
Approx. Wt. lb./1,000 ft.: 1,395
Conductor/Pair Count: 300 PAIR
Gauge: 24 AWG (AMERICAN WIRE GAUGE)
No. of Pairs: 300
Nom. O.D. (in.): 1.430
Sheath - Exchange: COATED CORRUGATED 8 MIL ALUM/6 MIL STEEL, DJ CACSP
Specification - Exchange: REA, PE-89 FILLED DUCT & DIRECT BURIAL
Type: EXCHANGE CABLE
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items