Select Country and Language Europe, Middle East & Africa / English
Change Country
 | APPROVED MANUFACTURERS

APPROVED MANUFACTURERS | 24-400P GR PE-89 TYPE (REA) FOAM SKIN/FILLED CORE/CACSP

  • Anixter #E-040024DFO
AWG: 24
Approx. Wt. lb./1,000 ft.: 1,809
Conductor/Pair Count: 400 PAIR
Gauge: 24 AWG (AMERICAN WIRE GAUGE)
No. of Pairs: 400
Nom. O.D. (in.): 1.640
Specification - Exchange: REA, PE-89 FILLED DUCT & DIRECT BURIAL
Type: EXCHANGE CABLE
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items