| APPROVED MANUFACTURERS

APPROVED MANUFACTURERS | 24-600P GR PE-89 TYPE (REA) FOAM SKIN/FILLED CORE/CACSP

  • Anixter #E-060024DFO
AWG: 24
Approx. Wt. lb./1,000 ft.: 2,642
Conductor/Pair Count: 600 PAIR
Gauge: 24 AWG (AMERICAN WIRE GAUGE)
No. of Pairs: 600
Nom. O.D. (in.): 1.970
Specification - Exchange: REA, PE-89 FILLED DUCT & DIRECT BURIAL
Type: EXCHANGE CABLE
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items