Select Country and Language Europe, Middle East & Africa / English
Change Country
 | APPROVED MANUFACTURERS

APPROVED MANUFACTURERS | 980/1000 J-V4Y1P POF PATCH WTHPP PROT. TUBE ODLP/ODLP 6.5M PICANOL BE 301108

  • Anixter #281559
Connector Type: OTHER - OTHER
Fiber Type: OM1
Length: 6.5 M : 21.33 FT.
Number of Fibers: 1 FIBER
Type: PATCH CORDS
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items