538661 - PLASTIC OPTICAL FIBER PATCH CORD | Anixter
 | APPROVED MANUFACTURERS

APPROVED MANUFACTURERS | PLASTIC OPTICAL FIBER PATCH CORD 980/1000 J-V4Y1P LEAD ODLP/ODLP 5 METER PICANOL N1018091.00

  • Anixter #538661
Connector Type: OTHER - OTHER
Fiber Type: OM1
Length: 5 M : 16.4 FT.
Number of Fibers: 2 FIBER
Type: PATCH CORDS
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items