| APPROVED MANUFACTURERS

APPROVED MANUFACTURERS | 120MM/1C TCU(CLASS5)/XLPO TYPE RADOX 125 BLACK 125C 1000V

  • Anixter #0017201227
Conductor Count: 1 CONDUCTOR
Conductor Material: TINNED OR COATED COPPER
Conductor Size: 120MM SQUARED
Conductor Type: FINELY STRANDED
Earth/Ground Wires: NO
Insulation Material: XLPO-CROSS LINKED POLYOLEFIN
Jacket Material: UNJACKETED
Product Type: TRANSIT
Screen/Shield: UNSHIELDED
Standards: CE
Temperature Rating: 125 DEGREES CENTIGRADE
Voltage Range: 1KV
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items