| APPROVED MANUFACTURERS

APPROVED MANUFACTURERS | CABLE, 8 AWG, 3 CONDUCTOR, PORTABLE CORD COLOR BLACK TYPE SOOW 600V 90C UL CSA

  • Anixter #16063
Conductor Count: 3 CONDUCTOR
Conductor Material: BARE COPPER
Conductor Size: 8 AWG
Conductor Type: STRANDED
Earth/Ground Wires: NO
Insulation Material: EPR-ETHYLENE PROPYLENE RUBBER
Jacket Color: BLACK
Jacket Material: CPE-CHLORINATED POLYETHYLENE
Screen/Shield: UNSHIELDED
Standards: UL
Temperature Rating: 90 DEGREES CENTIGRADE
Voltage Range: 600V
Description

PORTABLE CORD, SOOW 90C, SYNTHETIC RUBBER INSULATION, OIL RESISTANT THERMOSET JACKET. 600V. ACCEPTED BY MSHA AND PRINTED WITH MANUFACTURERS P NUMBER

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items