Select Country and Language Europe, Middle East & Africa / English
Change Country
 | APPROVED MANUFACTURERS

APPROVED MANUFACTURERS | 10MM/1C UL1659 NPC PTFE BLK 600V 250C

  • Anixter #1659-10/80-0-MT
Conductor Count: 1 CONDUCTOR
Conductor Material: NICKEL PLATED COPPER
Conductor Size: 10MM SQUARED
Conductor Type: FINELY STRANDED
Earth/Ground Wires: NO
Insulation Material: PTFE-POLYTETRAFLUOROETHYLENE
Jacket Material: UNJACKETED
Product Type: HIGH TEMP
Screen/Shield: UNSHIELDED
Standards: UL
Temperature Rating: 250 DEGREES CENTIGRADE
Voltage Range: 600V
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items