| APPROVED MANUFACTURERS

APPROVED MANUFACTURERS | 0.75MM/2C 3182B WHITE PCU/LSZH/LSZH 300/500V H05Z1Z1-F2 BS EN 50525-3.11

  • Anixter #3182B-0007-01
Conductor Count: 2 CONDUCTOR
Conductor Material: BARE COPPER
Conductor Size: 0.75MM SQUARED
Conductor Type: FINELY STRANDED
Earth/Ground Wires: NO
Insulation Material: LSF-LOW SMOKE & FUME INSULATION
Jacket Color: WHITE
Jacket Material: LSF-LOW SMOKE & FUME
Product Type: 300/500V 318*B LSZH FLEXIBLE CORD
Screen/Shield: UNSHIELDED
Standards: BS6500
Voltage Range: 300V OR 300/500V
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items