| APPROVED MANUFACTURERS

APPROVED MANUFACTURERS | 0.75MM/2C 3182TQ WHITE 300/500V H05BN4-F2 BS EN 50525-2-21

  • Anixter #3182TQ-0007-01
Conductor Count: 2 CONDUCTOR
Conductor Material: TINNED OR COATED COPPER
Conductor Size: 0.75MM SQUARED
Conductor Type: FINELY STRANDED
Earth/Ground Wires: NO
Insulation Material: EPR-ETHYLENE PROPYLENE RUBBER
Jacket Color: WHITE
Jacket Material: HYP-HYPALON CSP CHLOROSULPHANATED POLYETHYLENE
Product Type: 300/500V 318*TQ CABLES TO BS6500
Screen/Shield: UNSHIELDED
Temperature Rating: 90 DEGREES CENTIGRADE
Voltage Range: 300V OR 300/500V
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items