Select Country and Language Europe, Middle East & Africa / English
Change Country
 | APPROVED MANUFACTURERS

APPROVED MANUFACTURERS | 6-4C PORTABLE CORD TYPE SOOW 600V 90C UL/CSA

  • Anixter #4A-0604-UL-CSA
Conductor Count: 4 CONDUCTOR
Conductor Size: 6 AWG
Conductor Stranding: 1 STRAND IN EACH CONDUCTOR (SOLID)
Earth/Ground Wires: NO
Product Type: SOOW
Screen/Shield: UNSHIELDED
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items