5R-0201 - 2-1C 259 STR BC JUMPER EP | Anixter
 | APPROVED MANUFACTURERS

APPROVED MANUFACTURERS | 2-1C 259 STR BC JUMPER EP 15KV 90C RED

  • Anixter #5R-0201
Amps per Conductor: 195
Approx. Wt. lb./1,000 ft.: 420
Conductor Count: 1 CONDUCTOR
Conductor Material: BARE COPPER
Conductor Size AWG: 2
Conductor Size: 2 AWG
Conductor Type: STRANDED
Earth/Ground Wires: NO
Insulation Material: EPR-ETHYLENE PROPYLENE RUBBER
Insulation Thickness (in.): 0.210
Jacket Color: RED
Jacket Material: UNJACKETED
No. of Strands: 259
Nom. Conductor Diameter (in.): 0.330
Nom. O.D. (in.): 0.775
Overall Jacket Thickness (in.): 0.080
Product Type: JUMPER
Screen/Shield: UNSHIELDED
Temperature Rating: 90 DEGREES CENTIGRADE
Voltage Range: 15KV
Description

EPR insulation/jacket

Applications

Temporary jumper cables are intended for use as flexible power leads to by-pass portions of aerial power lines. They are also used in equipment where a nonshielded flexible cable is required.

Specifications
  • CONDUCTOR: Bare Copper
  • INSULATION: Ethylene Propylene Rubber (EPR)
  • TEMPERATURE: 90C
  • VOLTAGE: 15 KV
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items