| APPROVED MANUFACTURERS

APPROVED MANUFACTURERS | 14-1C 7STR TNC SF-2 SEW-2 SIL RBR GLS BRD JKT 200C 600V WHT UL3231/3071

  • Anixter #8E-1401-01
Conductor Count: 1 CONDUCTOR
Conductor Material: TINNED OR COATED COPPER
Conductor Size: 14 AWG
Conductor Type: STRANDED
Earth/Ground Wires: NO
Insulation Material: SR-SILICON RUBBER
Jacket Material: GL-BRD-GLASS BRAID
Product Type: MINING
Screen/Shield: UNSHIELDED
Standards: UL/CSA
Voltage Range: 600V
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items