Select Country and Language Europe, Middle East & Africa / English
Change Country
 | APPROVED MANUFACTURERS

APPROVED MANUFACTURERS | 6-1C NIK PLT STR HT MICA TAPE FIBGL BRD SILICON JKT WHITE UL600V 450C TYPE MG

  • Anixter #8TC-0601-01
Conductor Count: 1 CONDUCTOR
Conductor Material: NICKEL PLATED COPPER
Conductor Size: 6 AWG
Conductor Type: STRANDED
Earth/Ground Wires: NO
Product Type: HIGH TEMP
Screen/Shield: UNSHIELDED
Standards: UL
Voltage Range: 600V
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items