A10DW-111-9389 - 7/0.2MM PVC | Anixter
 | APPROVED MANUFACTURERS

APPROVED MANUFACTURERS | 7/0.2MM PVC DEF STAN 61-12 PT6 NSN 6145-99-111-9389

  • Anixter #A10DW-111-9389
Conductor Count: 1 CONDUCTOR
Conductor Material: TINNED OR COATED COPPER
Conductor Type: FINELY STRANDED
Earth/Ground Wires: NO
Insulation Material: PVC-POLYVINYL CHLORIDE
Jacket Material: UNJACKETED
Product Type: HIGH TEMP
RoHS Compliant: NOT DECLARED
Screen/Shield: UNSHIELDED
Standards: CE
Temperature Rating: 70 DEGREES CENTIGRADE
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items