| APPROVED MANUFACTURERS

APPROVED MANUFACTURERS | 240MM/1C TCU(CL5)/SC/EPR/SC/ TCU WIRE SCRN/RUBBER SHTH RED 12/20KV FELTOFLEX

  • Anixter #FELTOFLEX240MM-20KV
Conductor Count: 1 CONDUCTOR
Conductor Material: TINNED OR COATED COPPER
Conductor Size: 240MM SQUARED
Conductor Type: FINELY STRANDED
Earth/Ground Wires: NO
Insulation Material: EPR-ETHYLENE PROPYLENE RUBBER
Jacket Color: RED
Jacket Material: RBR-RUBBER
Product Type: JUMPER
RoHS Compliant: YES
Screen/Shield Type: COPPER WIRE, UNISHIELD
Screen/Shield: SHIELDED
Standards: CE
Temperature Rating: 90 DEGREES CENTIGRADE
Voltage Range: 20KV
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items