| APPROVED MANUFACTURERS

APPROVED MANUFACTURERS | 185MM/1C TOX FREE GRN RZ1-K 0.6/1KV CORE INS CLEAR

  • Anixter #GE1-RZ1-K-011850-04
Conductor Count: 1 CONDUCTOR
Conductor Size: 185MM SQUARED
Conductor Type: STRANDED
Earth/Ground Wires: YES
Insulation Material: XLP-CROSS LINKED POLYETHYLENE
Jacket Material: LSF-LOW SMOKE & FUME
Number of Ground Wires: 1 WIRE
Product Type: FLEX CONT
Screen/Shield: UNSHIELDED
Voltage Range: 1KV
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items