| APPROVED MANUFACTURERS

APPROVED MANUFACTURERS | 25MM/1C PCU RUBBER (EM5) INSULATED WELDING CABLE 100V BLACK H01N2-D

  • Anixter #H01N2D-0250-02
Conductor Count: 1 CONDUCTOR
Conductor Material: BARE COPPER
Conductor Size: 25MM SQUARED
Conductor Type: FINELY STRANDED
Earth/Ground Wires: NO
Insulation Material: RBR-RUBBER
Jacket Material: UNJACKETED
Screen/Shield: UNSHIELDED
Standards: CE
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items