| APPROVED MANUFACTURERS

APPROVED MANUFACTURERS | 6MM/1C RED SOLAR CLASS 5 TCU HAL FREE INS & STH 0.6/1KVTUV 1169/082007 ROHS

  • Anixter #PV-SOLAR-1C-6MM-03
Conductor Count: 1 CONDUCTOR
Conductor Material: TINNED OR COATED COPPER
Conductor Size: 6MM SQUARED
Conductor Stranding: 84 STRANDS IN EACH CONDUCTOR
Conductor Type: STRANDED
Earth/Ground Wires: NO
Insulation Material: XLPO-CROSS LINKED POLYOLEFIN
Jacket Color: RED
Jacket Material: XLPO-CROSS-LINKED POLYOLEFIN
Screen/Shield: UNSHIELDED
Standards: TUV
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items