| APPROVED MANUFACTURERS

APPROVED MANUFACTURERS | 1.16MM/1C TCU 37/0.2MM IRPO INSULATED GREY 1900/3300V TDE/76/P/16

  • Anixter #RAD-00116
Conductor Count: 1 CONDUCTOR
Conductor Material: TINNED OR COATED COPPER
Conductor Size: 1.16MM SQUARED
Conductor Type: FINELY STRANDED
Earth/Ground Wires: NO
Insulation Material: XLPO-CROSS LINKED POLYOLEFIN
Jacket Material: UNJACKETED
Screen/Shield: UNSHIELDED
Voltage Range: 1900/3300V
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items