| APPROVED MANUFACTURERS

APPROVED MANUFACTURERS | 185MM/1C (5550 X 0.21)RADAFLEXCABLE PCU/SEPARATION LAYER/ TPE 600V BLACK

  • Anixter #RADA185
Conductor Count: 1 CONDUCTOR
Conductor Material: BARE COPPER
Conductor Size: 185MM SQUARED
Conductor Type: FINELY STRANDED
Earth/Ground Wires: NO
Insulation Material: TPE-THERMOPLASTIC ELASTOMER
Jacket Material: UNJACKETED
Screen/Shield: UNSHIELDED
Standards: CE
Temperature Rating: 90 DEGREES CENTIGRADE
Voltage Range: 600V
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items