| APPROVED MANUFACTURERS

APPROVED MANUFACTURERS | 1MM/1C TNC/SILICONE BLUE 300/500V SIF -60 TO +180C

  • Anixter #SIF-0010-06
Conductor Count: 1 CONDUCTOR
Conductor Material: TINNED OR COATED COPPER
Conductor Size: 1MM SQUARED
Conductor Type: FINELY STRANDED
Earth/Ground Wires: NO
Insulation Material: SR-SILICON RUBBER
Jacket Material: UNJACKETED
Product Type: HIGH TEMP
RoHS Compliant: NOT DECLARED
Screen/Shield: UNSHIELDED
Standards: CE
Temperature Rating: 180 DEGREES CENTIGRADE
Voltage Range: 300V OR 300/500V
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items