| APPROVED MANUFACTURERS

APPROVED MANUFACTURERS | 2.5MM/1C SIWO-KUL 1.1KV YELLOWFLEX TCU/SILICON/TAPE/YARN BRAID/VARNISHED

  • Anixter #SIWO-1.1-0025-05
Conductor Count: 1 CONDUCTOR
Conductor Material: TINNED OR COATED COPPER
Conductor Size: 2.5MM SQUARED
Conductor Type: FINELY STRANDED
Earth/Ground Wires: NO
Insulation Material: SR-SILICON RUBBER
Jacket Color: YELLOW
Screen/Shield: UNSHIELDED
Temperature Rating: 180 DEGREES CENTIGRADE
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items