| APPROVED MANUFACTURERS

APPROVED MANUFACTURERS | 16MM/1C 0361TQ TCU ORANGE EPR/CSP TO BS638 PART 4 SECTION 3

  • Anixter #WELD-0160-08
Conductor Count: 1 CONDUCTOR
Conductor Material: TINNED OR COATED COPPER
Conductor Size: 16MM SQUARED
Conductor Type: FINELY STRANDED
Earth/Ground Wires: NO
Insulation Material: EPR/CSP DUAL INSULATION
Jacket Material: UNJACKETED
Product Type: WELDING CABLE TO BS638
Screen/Shield: UNSHIELDED
Standards: BS638
Voltage Range: 450V
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items