Select Country and Language Europe, Middle East & Africa / English
Change Country
 | APPROVED MANUFACTURERS

APPROVED MANUFACTURERS | C103205205 CEJUN 320 1/2" BSP FEMALE PNEUMATIC NIPPLE

  • Anixter #FPFPC103205205
Category: PNEUMATIC ACCESSORIES
Finish-Plating: NONE
Primary Dia/Thr (Max): BSP - 1/2-14
Product Family: TUBE FITTING - PNEUMATIC
Product Style / Standard: TUBE - FTG - IND. PIPE
Product Type: NONE
Quality Standard: COMMERCIAL RELEASE
RoHS Compliant: YES
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items