Select Country and Language Europe, Middle East & Africa / English
Change Country
 | APPROVED MANUFACTURERS

APPROVED MANUFACTURERS | LAP 412 INDUSTRIAL BEACON 240VAC

  • Anixter #GEALEB001
Category: ALARM AND FIRE EQUIPMENT
Ind/Supp Std/Cust Spec: NONE
Length: NONE
Material / Chemistry: NONE
Output / Rating: NONE
Product Type: ALARM - ELECTRONIC BEACON
Quality Standard: COMMERCIAL RELEASE
RoHS Compliant: YES
Size / Capacity: NONE
Voltage: 240V
Width / Diameter: NONE
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items