Select Country and Language Europe, Middle East & Africa / English
Change Country
 | APPROVED MANUFACTURERS

APPROVED MANUFACTURERS | 3V COIN CELL LITHIUM BATTERY CR2032

  • Anixter #GEBADI30002
Category: BATTERIES
Color: SILVER
Material / Chemistry: LITHIUM
Product Type: BATTERY - DISPOSABLE
Quality Standard: COMMERCIAL RELEASE
RoHS Compliant: YES
Size / Capacity: BATTERY - CR2032
Voltage: 3V
Width / Diameter: 20MM
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items