| APPROVED MANUFACTURERS

APPROVED MANUFACTURERS | AA 1.5V ALKALINE DISPOSABLE BATTERY DURACELL MN1500 BULK PK 1=1 BATTERY

  • Anixter #GEBADIBAA005
Category: BATTERIES
Color: BLACK/RED
Length: 50.5MM
Material / Chemistry: ALKALINE
Product Type: BATTERY - DISPOSABLE
Quality Standard: COMMERCIAL RELEASE
RoHS Compliant: YES
Size / Capacity: BATTERY - AA
Voltage: 1.5V
Width / Diameter: 14.5MM
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items