| APPROVED MANUFACTURERS

APPROVED MANUFACTURERS | DURACELL C 1.5V ALKALINE DISP BATTERY ID1400 / MN1400 BULK PACK 1=1 BATTERY

  • Anixter #GEBADIBC001
Category: BATTERIES
Color: BLACK/RED
Length: 50MM
Material / Chemistry: ALKALINE
Product Type: BATTERY - DISPOSABLE
Quality Standard: COMMERCIAL RELEASE
RoHS Compliant: YES
Size / Capacity: BATTERY - C
Voltage: 1.5V
Width / Diameter: 26.2MM
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items