| APPROVED MANUFACTURERS

APPROVED MANUFACTURERS | AAA DURACELL RECHARGEABLE BATTERY BT04270 PK 4

  • Anixter #GEBAREBAAA000
Category: BATTERIES
Ind/Supp Std/Cust Spec: NONE
Length: NONE
Material / Chemistry: ALKALINE
Output / Rating: NONE
Product Type: BATTERY - RECHARGEABLE
Quality Standard: COMMERCIAL RELEASE
RoHS Compliant: NOT DECLARED
Size / Capacity: BATTERY - AAA
Voltage: 1.5V
Width / Diameter: NONE
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items