Select Country and Language Europe, Middle East & Africa / English
Change Country
 | APPROVED MANUFACTURERS

APPROVED MANUFACTURERS | 6255391 TRANSIENT VOLTAGE SUPPRESSOR

  • Anixter #GEDIO001
Category: ELECTRONIC COMPONENTS
Ind/Supp Std/Cust Spec: NONE
Length: NONE
Material / Chemistry: NONE
Output / Rating: NONE
Product Type: DIODE
Quality Standard: COMMERCIAL RELEASE
RoHS Compliant: NOT DECLARED
Size / Capacity: NONE
Voltage: NONE
Width / Diameter: NONE
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items