Select Country and Language Europe, Middle East & Africa / English
Change Country
 | APPROVED MANUFACTURERS

APPROVED MANUFACTURERS | 5AMP X 2M LEAD C/W PLUG AND SOCKET RAPID ELECTRONICS 23-0698

  • Anixter #GEEXLE000
Category: CABLES AND LEADS
Ind/Supp Std/Cust Spec: NONE
Length: 2M
Material / Chemistry: NONE
Output / Rating: 5A
Product Type: EXTENSION - LEAD
Quality Standard: COMMERCIAL RELEASE
RoHS Compliant: NOT DECLARED
Size / Capacity: NONE
Voltage: NONE
Width / Diameter: NONE
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items