Select Country and Language Europe, Middle East & Africa / English
Change Country
 | APPROVED MANUFACTURERS

APPROVED MANUFACTURERS | 250V 10A 5 X 20 GLASS FAST LITTLEFUSE 0217010.MXP

  • Anixter #GEFUGLA100003
Category: FUSES
Color: CLEAR
Ind/Supp Std/Cust Spec: NONE
Length: 20MM
Material / Chemistry: GLASS
Output / Rating: 10A
Product Type: FUSE - GLASS
Quality Standard: COMMERCIAL RELEASE
RoHS Compliant: YES
Size / Capacity: FUSE - MINI
Voltage: 250V
Width / Diameter: 5MM
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items