Select Country and Language Europe, Middle East & Africa / English
Change Country
 | APPROVED MANUFACTURERS

APPROVED MANUFACTURERS | 12V 55W HALOGEN CLEAR H7 LAMP .

  • Anixter #GELIBA550000
Category: BULBS, LAMPS AND TUBES
Color: CLEAR
Ind/Supp Std/Cust Spec: NONE
Length: NONE
Material / Chemistry: HALOGEN
Output / Rating: 55W
Product Type: LIGHT - BULB - AUTO
Quality Standard: COMMERCIAL RELEASE
RoHS Compliant: YES
Size / Capacity: NONE
Voltage: 12V
Width / Diameter: NONE
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items