Select Country and Language Europe, Middle East & Africa / English
Change Country
 | APPROVED MANUFACTURERS

APPROVED MANUFACTURERS | 13AMP 240V 3 PIN FUSED BLACK PLUG SMJTB13FP

  • Anixter #GEPL3P2400003
Category: PLUGS AND SOCKETS
Color: BLACK
Ind/Supp Std/Cust Spec: BS 1363/A
Length: NONE
Material / Chemistry: RUBBER COATED
Output / Rating: 13A
Product Type: PLUG - 3 PIN
Quality Standard: COMMERCIAL RELEASE
RoHS Compliant: NOT DECLARED
Size / Capacity: PIN - 3
Voltage: 240V
Width / Diameter: NONE
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items