Select Country and Language Europe, Middle East & Africa / English
Change Country
 | APPROVED MANUFACTURERS

APPROVED MANUFACTURERS | THO8112 SUPER PLASTIC MALLET 40MM 180G

  • Anixter #HAHAMAM400000
Category: HAMMERS
Height / Depth: NONE
Length: NO LENGTH
Material: PLASTIC
Product Type: HAMMER - MALLET
Size / Capacity: 40.0 MM
Width / Diameter: NONE
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items