| APPROVED MANUFACTURERS

APPROVED MANUFACTURERS | T12010 IRWIN REC HEAVY DUTY G-CLAMP 10"

  • Anixter #HTCLG10000010
Category: CLAMPS AND VICES
Height / Depth: NONE
Length: NO LENGTH
Material: IRON - CAST
Product Type: CLAMP - G
Size / Capacity: NONE
Width / Diameter: 250MM
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items