| APPROVED MANUFACTURERS

APPROVED MANUFACTURERS | BESSEY SGM100M HIGH PERFORMANCE CLAMP 1000MM SG100M

  • Anixter #HTCLHSN100000
Category: CLAMPS AND VICES
Height / Depth: NONE
Length: 1M
Material: STEEL
Product Type: CLAMP - HAND SCREW
Size / Capacity: NONE
Width / Diameter: NONE
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items