| APPROVED MANUFACTURERS

APPROVED MANUFACTURERS | 140G 40MM 951 BLACK RUBBER MALLET THO951

  • Anixter #HTHAMAM400001
Category: HAMMERS
Height / Depth: NONE
Length: NO LENGTH
Material: RUBBER
Product Type: HAMMER - MALLET
Size / Capacity: 40.0 MM
Width / Diameter: NONE
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items