Select Country and Language Europe, Middle East & Africa / English
Change Country
 | APPROVED MANUFACTURERS

APPROVED MANUFACTURERS | POT MAGNET ECLIPSE M15561SR

  • Anixter #HTMAPO001
Category: MAGNETS AND MAGNETIC TOOLS
Height / Depth: NONE
Length: 10.7MM
Material: FERRITE
Product Type: MAGNET - POT
Size / Capacity: NONE
Width / Diameter: 66MM
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items