HTSABH12000T24001 - 12" X 1/2" BI-MTL 24 TPI | Anixter
 | APPROVED MANUFACTURERS

APPROVED MANUFACTURERS | 12" X 1/2" BI-MTL 24 TPI HACKSAW BLD

  • Anixter #HTSABH12000T24001
Category: SAWS AND SAW BLADES
Grade: TPI - 24
Height / Depth: 1/2
Length: 12.00
Material: BI-METAL
Product Type: SAW - BLADE - HACKSAW
Size / Capacity: NONE
Width / Diameter: NONE
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items