Select Country and Language Europe, Middle East & Africa / English
Change Country
 | APPROVED MANUFACTURERS

APPROVED MANUFACTURERS | 7" DOUBLE ENDED ENGINEERS SCRIBER KEN5184370K

  • Anixter #HTSBDE7000000
Category: SCRIBERS
Drive / Blade: ANGLE - 90 DEGREE
Height / Depth: NONE
Length: 7.000
Product Type: SCRIBER - DOUBLE ENDED
Size / Capacity: NONE
Width / Diameter: NONE
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items