Select Country and Language Europe, Middle East & Africa / English
Change Country
 | APPROVED MANUFACTURERS

APPROVED MANUFACTURERS | 11" HARDENED STL PLASTERING TROWEL HILKA H66302000

  • Anixter #HTTRPL11000000
Category: TROWELS FLOATS AND ACCESSORIES
Height / Depth: NONE
Length: 11.00
Material: STEEL - HARDENED
Product Type: TROWEL - PLASTERING
Size / Capacity: NONE
Width / Diameter: NONE
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items