Select Country and Language Europe, Middle East & Africa / English
Change Country
 | APPROVED MANUFACTURERS

APPROVED MANUFACTURERS | BALL BEARING ANNULAR 6208-2Z 123089791

  • Anixter #HABBL123089791
Category: JOURNAL BEARINGS
Finish-Plating: NONE
Height: NONE
Ind/Supp Std/Cust Spec: NONE
Length: NONE
Material: STEEL
Product Type: BEARING - BALL
Quality Standard: COMMERCIAL RELEASE
RoHS Compliant: YES
Width / Diameter: 40MM
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items