| APPROVED MANUFACTURERS

APPROVED MANUFACTURERS | 1MM MALE RIGHT ANGLE TO FEMALESTRAIGHT JUMPER FEEDER

  • Anixter #HABKTM10000
Category: BRACKETS
Finish-Plating: NONE
Height: NONE
Ind/Supp Std/Cust Spec: NONE
Length: NONE
Material: STEEL
Product Type: BRACKET
Quality Standard: COMMERCIAL RELEASE
RoHS Compliant: YES
Width / Diameter: 1MM
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items