Select Country and Language Europe, Middle East & Africa / English
Change Country
 | APPROVED MANUFACTURERS

APPROVED MANUFACTURERS | BEARING SLEEVE 14DU16 998813238

  • Anixter #HABSL1000000
Category: BEARING SLEEVES
Finish-Plating: TIN
Height: 1
Ind/Supp Std/Cust Spec: NONE
Length: 7/8
Material: STEEL
Product Type: BEARING - SLEEVE
Quality Standard: COMMERCIAL RELEASE
RoHS Compliant: YES
Width / Diameter: 1
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items