Select Country and Language Europe, Middle East & Africa / English
Change Country
 | APPROVED MANUFACTURERS

APPROVED MANUFACTURERS | GASKET SHEET NAJ 1MM THK 991162898

  • Anixter #HAGAS991162898
Category: GASKET SHEET
Finish-Plating: NONE
Height: 1MM
Ind/Supp Std/Cust Spec: NONE
Length: 1.5M
Material: KLINGERSIL
Product Type: GASKET
Quality Standard: COMMERCIAL RELEASE
RoHS Compliant: YES
Width / Diameter: 1M
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items