| APPROVED MANUFACTURERS

APPROVED MANUFACTURERS | 31MM ID X 115MM OD X 0.75MM THK NAJ RND GASKET 992573228

  • Anixter #HAGAS992573228
Category: CUT GASKETS
Finish-Plating: NONE
Height: 0.7MM
Ind/Supp Std/Cust Spec: NONE
Length: 115MM
Material: KLINGERSIL
Product Type: GASKET
Quality Standard: COMMERCIAL RELEASE
RoHS Compliant: YES
Width / Diameter: 31MM
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items