Select Country and Language Europe, Middle East & Africa / English
Change Country
 | APPROVED MANUFACTURERS

APPROVED MANUFACTURERS | RBR INSULATION SEAL STAT PHIALBRACKET 060107104

  • Anixter #HAINU002
Category: INSULATION MATERIAL
Finish-Plating: NONE
Height: NONE
Ind/Supp Std/Cust Spec: CUSTOMER
Length: NONE
Material: RUBBER
Product Type: INSULATION
Quality Standard: COMMERCIAL RELEASE
RoHS Compliant: NOT DECLARED
Width / Diameter: NONE
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items